Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chasm Outdoor Wall Lantern

  • Mfr # CHS8307MBK

  • Zoro # G806150500


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
6.75
Length
15.25
Lumens
840
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHS8307MBK
Zoro #
G806150500
UPC #
611728316443
Country of Origin
China

Dimensions

Width
6.75
Length
15.25
Dia. (In.)
6.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
840
Finish
Matte Black
Glass Color
Black
Color Rendering Index
90
Lamp Included
Yes
Fixture Wattage
12
Lighting Certification
ETL
Housing Material
Aluminum
Standards
ETL Listed
Color Temperature
3000K
Lamp Type
Integrated LED

Description

Highlight your home with the modern design of the Chasm collection. The eye-catching geometric silhouette is finished in matte black and complemented with a painted wood band for an extra pop of style. This fixture is open on the top and bottom for maximum light flow. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.