Zoro Homepage

Chasm Outdoor Wall Led Light Matte Black Gold

  • Mfr # CHS8307MBKG

  • Zoro # G412347424


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Chasm
Lamp Included
Y
Standards
ETL Listed
Extension Rods
Comes with: 2 (0.63"D x 6") and 2 (0.63"D x 12") Down Rods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS8307MBKG
Zoro #
G412347424
UPC #
611728364369
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Backplate Height
5.5"
Backplate Width
5"
Shade Dimensions
4.00 Top 6.00 Bottom 5.50 Side
Cord Length
8 Ft

Details

Item
Outdoor Lantern
Voltage
120V
Series
Chasm
Lamp Included
Y
Standards
ETL Listed
Extension Rods
Comes with: 2 (0.63"D x 6") and 2 (0.63"D x 12") Down Rods
Design Style
Traditional
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black Gold

Description

Highlight your home with the modern design of the Chasm collection. The eye-catching geometric silhouette is finished in matte black and complemented with either a painted wood band or a gold interior for an extra pop of style. This fixture is open on the top and bottom for maximum light flow. As part of our Coastal Armour collection, this product is durable, marine grade.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.