Zoro Homepage

Chastain Table Lamp

  • Mfr # TF489T

  • Zoro # G506149705


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Width
15.5
Material
Resin
Color
Other
Weight
13.77
Depth
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF489T
Zoro #
G506149705
UPC #
611728128817
Country of Origin
China

Dimensions

Width
15.5
Depth
15.5
Length
22.5
Overall Width
15.5

Details

Material
Resin
Color
Other
Weight
13.77
Bulb Type
Incandescent
Item
Table Lamp
Bulbs Included
No
Maximum Wattage
60
Application
Home Lighting
Voltage
120v
Includes
Installation Guide
Bulb Base Type
Medium
Standards
ETL Listed
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.

Description

The lamp pays homage to the enduring Arts and Crafts style which is typified by straight lines forming squares and rectangles. The handcrafted shade honors the tradition of quality and attention to detail and the coordinating base has an authentic bronze patina.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.