Zoro Homepage

Chenal 6-Light Matte Black Chandelier

  • Mfr # QCH5577MBK

  • Zoro # G606152223


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
LED
Fixture Wattage
40
Glass Color
Black
Watts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCH5577MBK
Zoro #
G606152223
UPC #
611728357774
Country of Origin
China

Dimensions

Width
29.25
Length
27.5
Diameter
29.25

Details

Item
Chandelier
Housing Finish
Matte Black
Lamp Type
LED
Fixture Wattage
40
Glass Color
Black
Watts
40
Dimmable
Yes
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
No
Voltage
120v
Color
Black
Number of Lights
6
Collection
Quoizel Chandelier
Material
Steel
FINISH
Matte Black

Description

Select a finish that best suits your space with the Chenal chandelier. Aged brass creates warmth, polished chrome adds glamour, and matte black offers a grounding effect. Varying levels of milky, opal etched glass shades complete the modern look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.