
Chenal 6-Light Polished Chrome Chandelier
Mfr # QCH5577C
Zoro # G906152527
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Chrome
Lamp Type
LED
Fixture Wattage
40
Glass Color
Chrome
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCH5577C
Zoro #
G906152527
UPC #
611728358931
Country of Origin
China
Dimensions
Width
29.25
Length
27.5
Diameter
29.25
Details
Item
Chandelier
Housing Finish
Polished Chrome
Lamp Type
LED
Fixture Wattage
40
Glass Color
Chrome
Material
Steel
Color
Chrome
Collection
Quoizel Chandelier
Watts
40
Lamp Included
No
Standards
ETL Listed
Dimmable
Yes
Number of Lights
6
Lighting Certification
ETL
Voltage
120v
FINISH
Polished Chrome
Description
Select a finish that best suits your space with the Chenal chandelier. Aged brass creates warmth, polished chrome adds glamour, and matte black offers a grounding effect. Varying levels of milky, opal etched glass shades complete the modern look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.