Zoro Homepage

Chimera Outdoor Post Lantern

  • Mfr # CHI9011IB

  • Zoro # G306150567


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Finish
Imperial Bronze
Glass Color
Bronze
Width
10.5
Bulb Type
Incandescent
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHI9011IB
Zoro #
G306150567
UPC #
611728180976
Country of Origin
China

Dimensions

Width
10.5
Length
21
Dia. (In.)
10.5

Details

Item
Outdoor Post Lantern
Finish
Imperial Bronze
Glass Color
Bronze
Bulb Type
Incandescent
Dimmable
Yes
Bulb Base Type
Medium Base
Max. Wattage
100
Bulb Primary Application
Home Lighting
Watts
100
Indoor/Outdoor Usage
Outdoor
Color
Bronze
Lamp Included
No
Housing Material
Aluminum
Voltage
120v
Standards
ETL Listed
Includes
Installation Guide
FINISH
Imperial Bronze

Description

Chimera a traditional outdoor collection with unique glass will add flair to your home's exterior. Its imperial bronze finish works well with many decors its distinctive clear water glass is sure to make a statement for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.