
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHI8409IB
Zoro #
G306150390
UPC #
611728180945
Country of Origin
China
Dimensions
Width
9
Length
19.5
Dia. (In.)
9
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Imperial Bronze
Glass Color
Bronze
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Aluminum
Lighting Certification
ETL
Fixture Wattage
100
Description
Chimera a traditional outdoor collection with unique glass will add flair to your home's exterior. Its imperial bronze finish works well with many decors its distinctive clear water glass is sure to make a statement for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.