Zoro Homepage
This item is Discontinued.
Quoizel Chimera Outdoor Wall Lantern CHI8411IB

Chimera Outdoor Wall Lantern (Discontinued)

  • Mfr # CHI8411IB
  • Zoro # G006150485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHI8411IB
Zoro #
G006150485
UPC #
611728180952
Country of Origin
China

Dimensions

Width
10.5
Length
22.5
Dia. (In.)
10.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Imperial Bronze
Glass Color
Bronze
Housing Material
Aluminum
Fixture Wattage
100
Lamp Included
No
Lighting Certification
ETL
Lamp Type
Incandescent

Description

Chimera a traditional outdoor collection with unique glass will add flair to your home's exterior. Its imperial bronze finish works well with many decors its distinctive clear water glass is sure to make a statement for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.