Zoro Homepage
This item is Discontinued.
Quoizel Cirillo 1-Light Brushed Nickel Mini Pendant QPP5605BN

Cirillo 1-Light Brushed Nickel Mini Pendant (Discontinued)

  • Mfr # QPP5605BN
  • Zoro # G106153379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP5605BN
Zoro #
G106153379
UPC #
611728358894
Country of Origin
China

Dimensions

Length
12.5
Width
10.75
Diameter
10.75

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100

Description

Handsome and versatile, the Cirillo pendant pairs a spherical, clear glass shade with metallic accents and socket details. The brushed nickel finish offers a soft shine that slips into a range of modern industrial spaces. Use it in a bathroom, kitchen, home office, or dining nook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.