Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clairon Pendant Led Light Polished Chrome

  • Mfr # PCCLR2824C

  • Zoro # G912348341


product price: $659.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V
Style
Traditional
Collection Name
Clairon
Material
ALUMINUM
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCLR2824C
Zoro #
G912348341
UPC #
611728377857
Country of Origin
China

Dimensions

Shade Dimensions
3.75 Top 6.25 Bottom 7.75 Side
Cord Length
6 In

Details

Voltage
120V
Style
Traditional
Collection Name
Clairon
Item
Pendant
Material
ALUMINUM
Lamp Included
Y
Standards
ETL Listed
FINISH
Polished Chrome
Indoor/ Outdoor
Indoor

Description

With its soft curves and striking geometric shape, Clairon pendant lights are both elegant and captivating. The globe silhouette features swirling lines in your choice of matte black or polished chrome, complemented by an integrated LED light source for an all-over lighting effect. Part of the popular Platinum by Quoizel collection, Clairon pairs perfectly with modern or contemporary spaces.
  • •Product Finish: Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.