Zoro Homepage

Classic Craftsman Wall Sconce

  • Mfr # TFCC8802

  • Zoro # G906152183


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Diameter
16.3
Width
16.3
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFCC8802
Zoro #
G906152183
UPC #
611728115787
Country of Origin
China

Dimensions

Diameter
16.3
Width
16.3
Length
7

Details

Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
Other
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Lamp Type
Incandescent
Fixture Wattage
60
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
Steel
Lamp Included
No

Description

Arts and Crafts is an enduring style that honors the tradition of fine craftsmanship and attention to detail. The piece pays homage to this timeless style which is typified by straight lines forming squares and rectangles along with the use of natural materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.