Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Hollow Flush Mount

  • Mfr # PCHL1718C

  • Zoro # G506152514


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCHL1718C
Zoro #
G506152514
UPC #
611728295120
Country of Origin
China

Dimensions

Length
8
Width
19.25
Diameter
19.25
Depth (In)
19.25
Overall Width (In)
19.25

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2100
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Lamp Included
Yes
Color Rendering Index
90
Includes
Installation Guide
Standards
ETL Listed
Lighting Certification
ETL
Color
Chrome
Housing Material
Steel
Color Temperature
3000K
Fixture Wattage
24
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Integrated
FINISH
Polished Chrome

Description

The pressed crystal shades of the Clear Hollow feature swirling grooves and whimsical detail reminiscent of an ice sculpture. This Platinum by Quoizel showstopper is contemporary in design, boasting integrated LED technology and a gleaming polished chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.