
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCCMT8523BN
Zoro #
G706152734
UPC #
611728320914
Country of Origin
China
Dimensions
Height
6-3/4 in
Length
8-3/4 in
Width
23 in
Cord Length
6 in
Back Plate Width
5 in
Back Plate Height
5 in
Shade Size
5.5" Side
Details
Voltage
120V
Number of Lights
3
Shade Material
Glass
Max. Fixture Wattage
40
Glass Color
Clear
Lamp Included
No
Finish
Nickel
Base Material
Steel
Room Type
Bathroom
Install Direction
Up/Down
Bulb Base Type
G9
Extension
8-3/4 in
Shade Color
Clear
Description
Brighten up your powderoom or bathroom with the Clements collection. This contemporary fixture features a low-profile backplate with a Brushed Nickel finish for a sleek and fresh design. The etched globe shades emit a warm glow and are threaded into place for a secure fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.