Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clifton Mini Pendant 1 Light Earth Black

  • Mfr # CLI1509EK

  • Zoro # G812348359


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Clifton
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLI1509EK
Zoro #
G812348359
UPC #
611728375570
Country of Origin
China

Dimensions

Backplate Height
5"
Backplate Width
5"
Cord Length
6 In
Shade Dimensions
4.25 Top 4.25 Bottom 16.25 Side

Details

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Clifton
Item
Pendant
Watts
100W
Glass Finish
Clear Seedy Glass
Material
COASTAL ARMOUR ALUMINUM
Fixture Type
Medium
Indoor/ Outdoor
Indoor
FINISH
Earth Black

Description

Clifton Mini Pendant 1 Light Earth Black


  • •Product Finish: Earth Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.