Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clifton Outdoor Wall 1 Light Earth Black

  • Mfr # CLI8406EK

  • Zoro # G812347390


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Clifton
Watts
100W
Standards
ETL Listed
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLI8406EK
Zoro #
G812347390
UPC #
611728365069
Country of Origin
China

Dimensions

Backplate Height
6.5"
Cord Length
12 Ft
Chain Length
8"
Backplate Width
4.5"
Canopy Size
5.00"W X 1.00"L

Details

Item
Outdoor Lantern
Voltage
120V
Series
Clifton
Watts
100W
Standards
ETL Listed
Fixture Type
Medium
Glass Finish
Clear Seedy Glass
Number of Light Bulbs Required
1
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Base Material
STEEL
Finish
Earth Black

Description

Elevate your home's curb appeal with Clifton. The transitional style of this outdoor lantern collection is finished in earth black and features clear seedy glass for added visual appeal. Small gold knob details complete the look, adding a hint of industrial design. As a part of our Coastal Armour collection, Clifton is crafted from aluminum and built to withstand the elements. All Coastal Armour products are durable, marine grade.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.