Zoro Homepage

Clifton Outdoor Wall 1 Light Earth Black

  • Mfr # CLI8407EK

  • Zoro # G112347441


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Clifton
Watts
100W
Fixture Type
Medium
Glass Finish
Clear Seedy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLI8407EK
Zoro #
G112347441
UPC #
611728364987
Country of Origin
China

Dimensions

Backplate Height
6.5"
Chain Length
8"
Backplate Width
4.5"
Cord Length
12 Ft
Canopy Size
5.00"W X 1.00"L

Details

Item
Outdoor Lantern
Voltage
120V
Series
Clifton
Watts
100W
Fixture Type
Medium
Glass Finish
Clear Seedy Glass
Number of Light Bulbs Required
1
Standards
ETL Listed
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Finish
Earth Black

Description

Elevate your home's curb appeal with Clifton. The transitional style of this outdoor lantern collection is finished in earth black and features clear seedy glass for added visual appeal. Small gold knob details complete the look, adding a hint of industrial design. As a part of our Coastal Armour collection, Clifton is crafted from aluminum and built to withstand the elements. All Coastal Armour products are durable, marine grade.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.