Zoro Homepage

Cohen Fan Light Led Light Brushed Nickel

  • Mfr # PCOH3120BN

  • Zoro # G512347492


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Housing Finish
Brushed Nickel
Blade Material
STEEL
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCOH3120BN
Zoro #
G512347492
UPC #
611728371022
Country of Origin
China

Details

Voltage
120V
Housing Finish
Brushed Nickel
Blade Material
STEEL
Item
Fandelier
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Standards
ETL Listed
Series (Name of Series/Collection)
Cohen

Description

Sleek and striking, the minimalist Cohen series hypnotizes with a halo-like ring of glowing LED light. Choose from a variety of style options from flush mount to chandelier, all featuring an etched acrylic shade and your choice of either brushed nickel or oil rubbed bronze finish. The chandelier style is suspended from steel cord, reinforcing a modern aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.