Zoro Homepage

Cohen Flush Mount

  • Mfr # PCOH1608OI

  • Zoro # G906152749


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Length
4
Lamp Type
Integrated LED
Voltage
120v
Lumens
775
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCOH1608OI
Zoro #
G906152749
UPC #
611728309421
Country of Origin
China

Dimensions

Length
4
Width
11.75
Diameter
11.75
Depth (In)
11.75
Overall Width (In)
11.75

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
Integrated LED
Voltage
120v
Lumens
775
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Housing Material
Steel
Standards
ETL Listed
Color Rendering Index
90
Lighting Certification
ETL
Color
Bronze
Lamp Included
Yes
Fixture Wattage
14
Includes
Installation Guide
Color Temperature
3000K
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
FINISH
Oil Rubbed Bronze

Description

Sleek and striking, the minimalist Cohen series hypnotizes with a halo-like ring of glowing LED light. Choose from flush, semi-flush, and chandelier options, all featuring an etched acrylic shade with contrasting, oil-rubbed bronze framework. The chandelier style is suspended from steel cord, reinforcing a modern aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.