Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cohen Pendant Led Light Brushed Nickel

  • Mfr # PCOH2824BN

  • Zoro # G012348883


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Industrial
Collection Name
Cohen
Standards
ETL Listed
Glass Finish
White Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCOH2824BN
Zoro #
G012348883
UPC #
611728371893
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Shade Dimensions
9.25 Top 15.00 Side
Cord Length
8 Ft

Details

Voltage
120V
Style
Industrial
Collection Name
Cohen
Item
Pendant
Standards
ETL Listed
Glass Finish
White Acrylic
Lamp Included
Y
Material
STEEL
FINISH
Brushed Nickel
Extension Rods
Comes with: 2 (0.63"D x 6") and 2 (0.63"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

Sleek and striking, the minimalist Cohen series hypnotizes with a halo-like ring of glowing LED light. Choose from a variety of style options from flush mount to chandelier, all featuring an etched acrylic shade and your choice of either brushed nickel or oil rubbed bronze finish. The chandelier style is suspended from steel cord, reinforcing a modern aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.