
Cohen Pendant
Mfr # PCOH2824OI
Zoro # G506152767
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
2.75
Width
23.5
Housing Finish
Oil Rubbed Bronze
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCOH2824OI
Zoro #
G506152767
UPC #
611728309483
Country of Origin
China
Dimensions
Length
2.75
Width
23.5
Diameter
23.5
Details
Color
Bronze
Housing Finish
Oil Rubbed Bronze
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Cohen
Shade Material
Steel
Item
Pendant
Lamp Included
Yes
CRI
90
Standards
ETL Listed
Color Temperature
3000K
Material
STEEL
Dimmable
Yes
Includes
Installation Guide
Fixture Wattage
34
FINISH
Oil Rubbed Bronze
Description
Sleek and striking, the minimalist Cohen series hypnotizes with a halo-like ring of glowing LED light. Choose from flush, semi-flush, and chandelier options, all featuring an etched acrylic shade with contrasting, oil-rubbed bronze framework. The chandelier style is suspended from steel cord, reinforcing a modern aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.