Zoro Homepage

Cohen Semi Flush Mount Led Light Brushed Nicke

  • Mfr # PCOH1716BN

  • Zoro # G312348828


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Cohen
Indoor/Outdoor
Indoor
Glass Finish
White Acrylic
BULB INCLUDED
Y
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCOH1716BN
Zoro #
G312348828
UPC #
611728371886
Country of Origin
China

Dimensions

Cord Length
12 Ft
Canopy Size
5.00"W X 1.00"L
Chain Length
8"

Details

Fixture Series
Cohen
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Glass Finish
White Acrylic
BULB INCLUDED
Y
Voltage
120V
Design Style
Transitional
Base Material
STEEL
Standards
ETL Listed
FINISH
Brushed Nickel

Description

Sleek and striking, the minimalist Cohen series hypnotizes with a halo-like ring of glowing LED light. Choose from a variety of style options from flush mount to chandelier, all featuring an etched acrylic shade and your choice of either brushed nickel or oil rubbed bronze finish. The chandelier style is suspended from steel cord, reinforcing a modern aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.