Shop QUOIZEL
See all product information
Create Account
Colette Integrated LED Bronze Gold Flush Mount
- Mfr # COLE1616BGD
- Zoro # G123954911
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Depth
16.25 in
Glass Color
Gold
Height
5 in
Series
Colette
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLE1616BGD
- Zoro #
- G123954911
- UPC #
- 611728394458
- Country of Origin
- China
Dimensions
- Depth
- 16.25 in
- Height
- 5 in
Details
- Glass Color
- Gold
- Series
- Colette
- Style
- Modern
- Body Material
- Steel
- Voltage
- 120V to 277V
- Item
- Flush Mount
- Housing Finish
- Bronze Gold
- Damp/Wet Rating
- Damp
- Lighting Certification
- ETL Listed
Description
The Colette flush mount blends contemporary style with timeless warmth. Available in bronze gold or matte black, its luminous alabaster glass shade creates a rich, natural look while integrated LED technology delivers bright, energy-efficient illumination. Damp rated for added versatility, Colette is ideal for bathrooms, hallways, kitchens, bedrooms, and other interior spaces seeking refined overhead light.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.