Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Colombes 5-Light Grey Ash Chandelier CMS5024GK

Colombes 5-Light Grey Ash Chandelier (Discontinued)

  • Mfr # CMS5024GK
  • Zoro # G506152293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS5024GK
Zoro #
G506152293
UPC #
611728342404
Country of Origin
China

Dimensions

Diameter
24
Length
24
Width
24

Details

Item
Chandelier
Housing Finish
Grey Ash
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Grey
Dimmable
Yes
Voltage
120v
Lighting Certification
ETL
Material
Steel
Lamp Included
No

Description

Recalling the Parisian origins of its name, Colombes has an antique French sensibility with wood and iron elements. This showstopping piece enhances dining rooms across a wide range of design styles. Use in any traditional, contemporary, modern, or rustic setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.