Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colonel Mini Pendant

  • Mfr # QP5194WS

  • Zoro # G406152034


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5194WS
Zoro #
G406152034
UPC #
611728314715
Country of Origin
China

Dimensions

Length
21.5
Width
11
Diameter
11

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Colonel
Shade Material
Steel
Item
Mini Pendant
Material
STAINLESS STEEL
Fixture Wattage
60
Watts
60
Includes
Installation Guide
Dimmable
Yes
Standards
ETL Listed
Lamp Included
No
FINISH
Weathered Brass

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.