Zoro Homepage

Concho Bay Pendant 4 Lights Matte Black

  • Mfr # COB2816MBK

  • Zoro # G712348572


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Concho Bay
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COB2816MBK
Zoro #
G712348572
UPC #
611728357996
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.25 Top 5.00 Bottom 6.25 Side

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Concho Bay
Item
Pendant
Fixture Type
Candelabra
Watts
60W
Material
STEEL
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Matte black sets the tone for simple yet radiant style in the Concho Bay light, available as a semi-flush mount or pendant. Brass-tone candle covers infuse warmth and contrast in this modern design or create a monochromatic look with black candle covers instead. Open framework ensures the effect is playfully geometric, never heavy.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.