Zoro Homepage

Concho Bay Semi Flush 4 Lights Matte Black

  • Mfr # COB1716MBK

  • Zoro # G412348551


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Concho Bay
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
FINISH
Matte Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COB1716MBK
Zoro #
G412348551
UPC #
611728360309
Country of Origin
China

Dimensions

Cord Length
6 In

Details

Fixture Series
Concho Bay
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
FINISH
Matte Black
Voltage
120V
Standards
ETL Listed
Bulb Base Type
Candelabra
MAX WATTAGE
60W
Design Style
Transitional
Base Material
BRASS

Description

Matte black sets the tone for simple yet radiant style in the Concho Bay light, available as a semi-flush mount or pendant. Brass-tone candle covers infuse warmth and contrast in this modern design or create a monochromatic look with black candle covers instead. Open framework ensures the effect is playfully geometric, never heavy.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.