Zoro Homepage

Conrad Chandelier

  • Mfr # CRD5023BN

  • Zoro # G006152816


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRD5023BN
Zoro #
G006152816
UPC #
611728312599
Country of Origin
China

Dimensions

Length
21.75
Diameter
23.25
Width
23.25

Details

Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Number of Lights
5
Lighting Certification
ETL
Watts
100
Color
Nickel
Material
Steel
Dimmable
Yes
Standards
ETL Listed
Voltage
120v
Lamp Included
No
Collection
Conrad
FINISH
Brushed Nickel

Description

The transitional style of the Conrad collection is both sleek and modern. A stately silhouette finished in matte black and accented with brushed nickel creates the perfect amount of sophistication, and the etched glass shades add a pleasant glow to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.