Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conrad Chandelier

  • Mfr # CRD5027BN

  • Zoro # G406152829


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Diameter
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRD5027BN
Zoro #
G406152829
UPC #
611728312674
Country of Origin
China

Dimensions

Diameter
27
Width
27
Length
27

Details

Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Voltage
120v
Number of Lights
9
Lighting Certification
ETL
Dimmable
Yes
Watts
100
Material
Steel
Color
Nickel
Lamp Included
No
Collection
Conrad
Standards
ETL Listed
FINISH
Brushed Nickel

Description

The transitional style of the Conrad collection is both sleek and modern. A stately silhouette finished in matte black and accented with brushed nickel creates the perfect amount of sophistication, and the etched glass shades add a pleasant glow to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.