
Conrad Vanity Light
Mfr # CRD8613BN
Zoro # G306152905
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
9
Width
12.5
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRD8613BN
Zoro #
G306152905
UPC #
611728312681
Country of Origin
China
Dimensions
Length
9
Width
12.5
Diameter
12.5
Depth (In)
7.25
Details
Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
Description
The transitional style of the Conrad collection is both sleek and modern. A stately silhouette finished in matte black and accented with brushed nickel creates the perfect amount of sophistication, and the etched glass shades add a pleasant glow to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.