Zoro Homepage

Conrad Vanity Light

  • Mfr # CRD8624BN

  • Zoro # G106152853


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
9
Width
24
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRD8624BN
Zoro #
G106152853
UPC #
611728312612
Country of Origin
China

Dimensions

Length
9
Width
24
Diameter
24
Depth (In)
7.25

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Lighting Certification
ETL
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor

Description

The transitional style of the Conrad collection is both sleek and modern. A stately silhouette finished in matte black and accented with brushed nickel creates the perfect amount of sophistication, and the etched glass shades add a pleasant glow to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.