
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COR1311K
Zoro #
G906152367
UPC #
611728350058
Country of Origin
China
Dimensions
Length
10.5
Width
11.5
Diameter
11.5
Depth (In)
11.5
Overall Width (In)
11.5
Details
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Housing Material
Steel
Fixture Wattage
100
Lamp Included
No
Lighting Certification
ETL
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
Add a nautical touch to your home with the Cooper Collection. Inspired by old Americana, the clear seedy glass and mystic black finish are sure to impress all of your house guests. This versatile piece complements many indoor or outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.