
Corbin 1-Light Earth Black Outdoor Wall Lantern (Discontinued)
- Mfr # CRB8407EK
- Zoro # G406149652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRB8407EK
Zoro #
G406149652
UPC #
611728352540
Country of Origin
China
Dimensions
Width
7
Length
17.5
Dia. (In.)
7
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
100
Lamp Included
No
Housing Material
Aluminum/Steel
Lamp Type
Incandescent
FINISH
Earth Black
Description
In an earth black finish, the Corbin outdoor wall lantern balances streamlined elements with a touch of classic style. Meant for outdoor spaces such as entryways, porches, or back patios, this piece works well alone or in pairs. Add an Edison-style bulb for a subtle nod to vintage aesthetics. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.