Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corbin 1-Light Earth Black Outdoor Wall Lantern

  • Mfr # CRB8409EK

  • Zoro # G006149663


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9
Length
22.5
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB8409EK
Zoro #
G006149663
UPC #
611728352557
Country of Origin
China

Dimensions

Width
9
Length
22.5
Dia. (In.)
9

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Standards
ETL Listed
Lighting Certification
ETL
Fixture Wattage
100
Lamp Included
No
Housing Material
Aluminum/Steel
Lamp Type
Incandescent

Description

In an earth black finish, the Corbin outdoor wall lantern balances streamlined elements with a touch of classic style. Meant for outdoor spaces such as entryways, porches, or back patios, this piece works well alone or in pairs. Add an Edison-style bulb for a subtle nod to vintage aesthetics. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.