Zoro Homepage

Cordelia Pendant

  • Mfr # QOP5196AB

  • Zoro # G006153240


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOP5196AB
Zoro #
G006153240
UPC #
611728316627
Country of Origin
China

Dimensions

Length
9.5
Width
21
Diameter
21

Details

Color
Brass
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Cordelia
Shade Material
Steel/Wood
Item
Pendant
Lamp Included
No
Dimmable
Yes
Material
COASTAL ARMOUR ALUMINUM
Includes
Installation Guide
Watts
100
Standards
ETL Listed
Fixture Wattage
100
FINISH
Aged Brass

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.