Zoro Homepage

Cornelia Mini Pendant 1 Light Matte Black

  • Mfr # CNE1508MBK

  • Zoro # G212348836


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Cornelia
Material
COASTAL ARMOUR ALUMINUM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNE1508MBK
Zoro #
G212348836
UPC #
611728370728
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
7.25 x 7.25 Top 6.75 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Cornelia
Item
Mini Pendant
Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
Glass Finish
Clear Seedy Glass
Watts
100W
Fixture Type
Medium
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Add a rustic feel to your home with Cornelia. This farmhouse-inspired collection features weathered white maple wood toned arms and a contrasting matte black finish. Cylindrical clear seedy glass shades complete the look, highlighting the sleek exposed bulb sockets. Cornelia is available as a mini pendant light or chandelier.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.