Zoro Homepage
This item is Discontinued.
Quoizel Cox 1-Light Matte Black Mini Pendant COX1504MBK

Cox 1-Light Matte Black Mini Pendant (Discontinued)

  • Mfr # COX1504MBK
  • Zoro # G506152361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COX1504MBK
Zoro #
G506152361
UPC #
611728343821
Country of Origin
China

Dimensions

Length
8.5
Width
4.5
Diameter
4.5

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes

Description

Outfit nearly any room in the house with the Cox design. This handsome, vintage-inspired style is available as a mini pendant, flush or semi-flush mount island light, chandelier, wall sconce, or bath light. Its simple, timeless mix of clear glass and matte black and bronze accents illuminates classic style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.