
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COX1613MBK
Zoro #
G706152345
UPC #
611728343869
Country of Origin
China
Dimensions
Length
7.25
Width
13
Diameter
13
Overall Width (In)
13
Depth (In)
13
Details
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Includes
Installation Guide
Lighting Certification
ETL
Housing Material
Steel
Lamp Included
No
Fixture Wattage
60
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
Outfit nearly any room in the house with the Cox design. This handsome, vintage-inspired style is available as a mini pendant, flush or semi-flush mount island light, chandelier, wall sconce, or bath light. Its simple, timeless mix of clear glass and matte black and bronze accents illuminates classic style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.