
Cox 3-Light Matte Black Bath Light
Mfr # COX8622MBK
Zoro # G306152059
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
10.5
Width
22
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COX8622MBK
Zoro #
G306152059
UPC #
611728343807
Country of Origin
China
Dimensions
Length
10.5
Width
22
Diameter
22
Depth (In)
6.5
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
Outfit nearly any room in the house with the Cox design. This handsome, vintage-inspired style is available as a mini pendant, flush or semi-flush mount island light, chandelier, wall sconce, or bath light. Its simple, timeless mix of clear glass and matte black and bronze accents illuminates classic style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.