Zoro Homepage

Cox 4-Light Matte Black Bath Light

  • Mfr # COX8629MBK

  • Zoro # G106152136


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10.5
Width
29
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COX8629MBK
Zoro #
G106152136
UPC #
611728343852
Country of Origin
China

Dimensions

Length
10.5
Width
29
Diameter
29
Depth (In)
6.5

Details

Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
Includes
Installation Guide

Description

Outfit nearly any room in the house with the Cox design. This handsome, vintage-inspired style is available as a mini pendant, flush or semi-flush mount island light, chandelier, wall sconce, or bath light. Its simple, timeless mix of clear glass and matte black and bronze accents illuminates classic style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.