Zoro Homepage

Cox 6-Light Matte Black Chandelier

  • Mfr # COX5025MBK

  • Zoro # G606152193


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Diameter
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COX5025MBK
Zoro #
G606152193
UPC #
611728343203
Country of Origin
China

Dimensions

Diameter
25
Length
26
Width
25

Details

Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Collection
Cox
Lighting Certification
ETL
Color
Black
Watts
100
Voltage
120v
Standards
ETL Listed
Number of Lights
6
Dimmable
Yes
Lamp Included
No
Material
Steel
FINISH
Matte Black

Description

Outfit nearly any room in the house with the Cox design. This handsome, vintage-inspired style is available as a mini pendant, flush or semi-flush mount island light, chandelier, wall sconce, or bath light. Its simple, timeless mix of clear glass and matte black and bronze accents illuminates classic style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.