Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescent Pendant

  • Mfr # PCCN2818PK

  • Zoro # G606152681


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCCN2818PK
Zoro #
G606152681
UPC #
611728264973
Country of Origin
China

Dimensions

Length
12.75
Width
18
Diameter
18

Details

Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Crescent
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Watts
60
Includes
Installation Guide
Fixture Wattage
60
Dimmable
Yes
Material
STEEL
Lamp Included
No
FINISH
Polished Nickel

Description

With a luminous design and striking style, the Crescent pendant is an impressive addition to Quoizel’s Platinum Collection. The half-moon bands that encompass the base are open and feature glittering crystal accents. The Polished Nickel finish is the perfect backdrop to enhance every twinkle and sparkle with its mirror-like sheen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.