Zoro Homepage
This item is Discontinued.
Quoizel Cristal Vanity Light CRI8602BN

Cristal Vanity Light (Discontinued)

  • Mfr # CRI8602BN
  • Zoro # G506152675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRI8602BN
Zoro #
G506152675
UPC #
611728301166
Country of Origin
China

Dimensions

Length
7.25
Width
14
Diameter
14
Depth (In)
6.25

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor

Description

The Cristal features contemporary bubble cut glass set atop a sleek crossbar in classic brushed nickel. Tiered socket covers and a rectangular backplate complete the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.