
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRI8603BN
Zoro #
G706152741
UPC #
611728301135
Country of Origin
China
Dimensions
Length
7.25
Width
21
Diameter
21
Depth (In)
6.25
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Dimmable
Yes
Bulb Base Type
Medium Base
Includes
Installation Guide
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
The Cristal features contemporary bubble cut glass set atop a sleek crossbar in classic brushed nickel. Tiered socket covers and a rectangular backplate complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.