
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFN1405BN
Zoro #
G006150362
UPC #
611728288887
Country of Origin
China
Dimensions
Track Length - Nominal - Track Lighting
11.5
Diameter
5
Width
5
Details
Color Temperature
3000K
Includes
Installation Guide
Material
Steel/Plastic
Lumens
2600
Finish
Brushed Nickel
Color Rendering Index
80
Voltage
120v
Fixture Wattage
25
Color
Nickel
Lamp Included
Yes
Item
Track Light
Dimmable
No
Lamp Type
Integrated LED
Description
The functionality of the Crofton Track Light combines great style with versatility. The pivoting heads are finished in brushed nickel to match the circular base and work perfectly with the etched glass shades. The integrated LED technology is in line with today’s lighting solutions making this a great addition to your home’s décor. Also available in a matching flush mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.