
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRX5027MBK
Zoro #
G806152986
UPC #
611728342503
Country of Origin
China
Dimensions
Width
27
Diameter
27
Length
24.25
Details
Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Dimmable
Yes
Standards
ETL Listed
Lamp Included
No
Watts
60
Material
Steel
Color
Black
Collection
Croix
Number of Lights
6
Lighting Certification
ETL
Voltage
120v
FINISH
Matte Black
Description
The Croix chandelier presents industrial elements in a contemporary way. With a curved faux wood base and simple iron candles, the effect is surprisingly light and airy. Croix is an apt choice for modern kitchen and dining spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.