Zoro Homepage

Cromwell Flush Mount Led Light Brushed Nickel

  • Mfr # CWL1611BN

  • Zoro # G412348377


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700K
Voltage
120V
Lumens
800
Dimmable
Yes
Glass Finish
White Painted Etched Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWL1611BN
Zoro #
G412348377
UPC #
611728371848
Country of Origin
China

Dimensions

Cord Length
6 In

Details

Color temp
2700K
Voltage
120V
Lumens
800
Dimmable
Yes
Item
Flush Mount
Glass Finish
White Painted Etched Glass
Series
Cromwell
Lamp Included
Y
Fixture Housing Material
STEEL
CRI
80
Standards
ETL Listed
Lumens Per Watt
65
FINISH
Brushed Nickel
Design Style
Transitional
LED Total Watts
11
Indoor/ Outdoor
Indoor
LED CCT Light Color
Warm

Description

The Cromwell flush mount is simple with a contemporary flourish. The minimalist silhouette features a double layer of white etched glass and a timeless brushed nickel finish. An integrated LED is included for energy-efficient illumination. Use this versatile design in a range of spaces: mud rooms, laundry rooms, entryways, powder rooms, and more.


  • •Product Finish: Nickel
  • •Product Shade: White Painted Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.