Zoro Homepage

Cromwell Flush Mount Led Light Brushed Nickel

  • Mfr # CWL1615BN

  • Zoro # G312348378


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Included
Y
Series
Cromwell
Glass Finish
White Painted Etched Glass
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWL1615BN
Zoro #
G312348378
UPC #
611728371862
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
14.00 x 14.00 Top 14.00 x 14.00 Bottom 5.75 Side
Canopy Size
6.00"W X 1.00"L

Details

Voltage
120V
Item
Flush Mount
Lamp Included
Y
Series
Cromwell
Glass Finish
White Painted Etched Glass
Standards
ETL Listed
Fixture Housing Material
STEEL
Design Style
Transitional
FINISH
Brushed Nickel
Indoor/ Outdoor
Indoor

Description

The Cromwell flush mount is simple with a contemporary flourish. The minimalist silhouette features a double layer of white etched glass and a timeless brushed nickel finish. An integrated LED is included for energy-efficient illumination. Use this versatile design in a range of spaces: mud rooms, laundry rooms, entryways, powder rooms, and more.


  • •Product Finish: Nickel
  • •Product Shade: White Painted Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.