
Crusade Outdoor Post Lantern
Mfr # CSE9010EK
Zoro # G206150360
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Finish
Earth Black
Glass Color
Black
Color
Black
Dimmable
Yes
Includes
Installation Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSE9010EK
Zoro #
G206150360
UPC #
611728271896
Country of Origin
China
Dimensions
Width
10
Length
17.25
Dia. (In.)
10
Details
Item
Outdoor Post Lantern
Finish
Earth Black
Glass Color
Black
Color
Black
Dimmable
Yes
Includes
Installation Guide
Housing Material
Composite
Max. Wattage
150
Watts
150
Bulb Primary Application
Home Lighting
Bulb Type
Incandescent
Voltage
120v
Indoor/Outdoor Usage
Outdoor
Lamp Included
No
Bulb Base Type
Medium Base
Standards
ETL Listed
FINISH
Earth Black
Description
Inspired by Craftsman design, Crusade is clean and classic. Encased in the crisscrossed bands, the clear seedy glass emits plenty of light. The fixture body is created using a composite material suitable for extreme temperatures and is resistant to fading. It is a wonderful addition to the Coastal Armour Collection, making sure this product is durable, marine grade Available in mystic black and palladian bronze finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.