Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crusade Outdoor Post Lantern

  • Mfr # CSE9010PN

  • Zoro # G506150367


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Finish
Palladian Bronze
Glass Color
Bronze
Max. Wattage
150
Includes
Installation Guide
Length
17.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE9010PN
Zoro #
G506150367
UPC #
611728271841
Country of Origin
China

Dimensions

Length
17.25
Dia. (In.)
10
Width
10

Details

Item
Outdoor Post Lantern
Finish
Palladian Bronze
Glass Color
Bronze
Max. Wattage
150
Includes
Installation Guide
Standards
ETL Listed
Bulb Primary Application
Home Lighting
Watts
150
Voltage
120v
Color
Bronze
Lamp Included
No
Dimmable
Yes
Bulb Type
Incandescent
Bulb Base Type
Medium Base
Indoor/Outdoor Usage
Outdoor
Housing Material
Composite
FINISH
Palladian Bronze

Description

Inspired by Craftsman design, Crusade is clean and classic. Encased in the crisscrossed bands, the clear seedy glass emits plenty of light. The fixture body is created using a composite material suitable for extreme temperatures and is resistant to fading. It is a wonderful addition to the Coastal Armour Collection, making sure this product is durable, marine grade Available in mystic black and palladian bronze finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.