Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crusade Outdoor Wall Lantern

  • Mfr # CSE8408PN

  • Zoro # G106150354


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
8
Length
14.25
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE8408PN
Zoro #
G106150354
UPC #
611728271803
Country of Origin
China

Dimensions

Width
8
Length
14.25
Dia. (In.)
8

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Palladian Bronze
Glass Color
Bronze
Housing Material
Composite
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
No
Fixture Wattage
100
Lamp Type
Incandescent

Description

Inspired by Craftsman design, Crusade is clean and classic. Encased in the crisscrossed bands, the clear seedy glass emits plenty of light. The fixture body is created using a composite material suitable for extreme temperatures and is resistant to fading. It is a wonderful addition to the Coastal Armour Collection, making sure this product is durable, marine grade Available in mystic black and palladian bronze finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.